This product may not be available in all locations.

Push Button, Flush, Momentary, Red, Plastic, Operator Only
Item #: 1040143
Cat #: 800FP-F4
UPC: 662073569305
Call for price
Company wide:
0
in stock
Documents & Guides
Push Button, Momentary, Flush, Red, Plastic, Operator Only, No Legend
Overview
Push Button, Momentary, Flush, Red, Plastic, Operator Only, No Legend
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-F4 from Rockwell Automation® is a flush, 22 mm momentary push button with no power module. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073569305, 800FP-F4, ALB800FPF4
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Red |
| Type: | Flush, Momentary, Pushbutton |
| Size: | 22.5 mm |
| Family / Style: | 800F |
| Material: | Plastic |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Type: | Flush, Momentary, Pushbutton |
| Family / Style: | 800F |
| Color: | Red |
| Size: | 22.5 mm |
| Material: | Plastic |