Pilot Light, Round Metal, Amber, Operator Only, IP66

Item #: 1040052

Cat #: 800FM-P0

UPC: 662074345076

Call for price
Company wide:
0 in stock
Documents & Guides
Pilot Light, Round Metal, Amber, Operator Only, IP66

Overview

Pilot Light, Round Metal, Amber, Operator Only, IP66

In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-P0 from Rockwell Automation® is an 800FM push-button pilot light. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074345076, 800FM-P0, ALB800FMP0

Specifications

Color: Amber
IP/NEMA Rating: IP66
Size: 22.5 mm
Type: Round Metal, Pilot Light
Family / Style: 800F
Color: Amber
Size: 22.5 mm
Family / Style: 800F
IP/NEMA Rating: IP66
Type: Round Metal, Pilot Light