Push Button, Yellow, Flush, Metal Operator Only

Item #: 1040019

Cat #: 800FM-F5

UPC: 662073568766

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Yellow Flush, Metal Operator, Metal Latch, Operator Only

Overview

Push Button, Yellow Flush, Metal Operator, Metal Latch, Operator Only

In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-F5 from Rockwell Automation® is a yellow, 22 mm momentary push button. It is a blank flush push button with no power module. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073568766, 800FM-F5, ALB800FMF5

Specifications

Type: Flush, Pushbutton
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Color: Yellow
Type: Flush, Pushbutton
Size: 22.5 mm
Color: Yellow
Amps: 10
Family / Style: 800F