22 mm Pendant Station 800F PB

Item #: 1039962
Cat #: 800FC-9Z
UPC: 612598721009
Call for price
Company wide:
0 in stock
AB 800FC-9Z 800FC 22 MM PUSH-BUTTON

Overview

AB 800FC-9Z 800FC 22 MM PUSH-BUTTON
A time-saving line of Bulletin 800F 22.5 mm push buttons for maximum efficiency. Allen-Bradley® Bulletin 800FC pendant stations offer a variety of options and customizations to meet your unique needs. Catalog item 800FC-9Z from Rockwell Automation® is a 800FC pendant station. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598721009, 800FC-9Z, ALB800FC9Z

Specifications

Type: Pendant Station
Family / Style: 800F
Type: Pendant Station
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)