This product may not be available in all locations.

Enclosure, 3-Hole, 22.5mm, Plastic, Gray, PG Conduit Opening
Item #:
1039858
Cat #:
800F-3PP
UPC:
662468120708
Call for price
Company wide:
0
in stock
Documents & Guides
Enclosure, Plastic, Gray, 3 Hole, 22.5 mm, PG Conduit Opening
Overview
Enclosure, Plastic, Gray, 3 Hole, 22.5 mm, PG Conduit Opening
Also known as: 662468120708, 800F-3PP, ALB800F3PP
Specifications
Type: | Plastic, Pilot Device, Enclosure |
Color: | Gray |
Family / Style: | 800F |
Spaces: | 3 |
Material: | Plastic |
Type: | Plastic, Pilot Device, Enclosure |
Family / Style: | 800F |
Material: | Plastic |
Color: | Gray |
Spaces: | 3 |
Customer Reviews
No reviews for this product
(0)