Overload Relay, Solid State, for NEMA 0-2, 1.0 -5.0 FLA, E1 Plus

Item #: 1039622

Cat #: 592-EECC

UPC: 781180129629

Call for price
Company wide:
0 in stock
Documents & Guides
Overload Relay, Solid State, for NEMA Size 0 - 2, 1.0 - 5.0 Full Load Amps, E1 Plus

Overview

Overload Relay, Solid State, for NEMA Size 0 - 2, 1.0 - 5.0 Full Load Amps, E1 Plus

Allen-Bradley® Bulletin 592 eutectic alloy overload relays are thermal type devices. When used with proper short-circuit protection, these relays can provide protection from overheating due to excessive overcurrents. Catalog item 592-EECC from Rockwell Automation® is a 1. 0-5. 0 A NEMA overload relay (electronic). It mounts to NEMA size 0-2 Bulletin 500 contactos. It has selectable manual or auto-manual reset and one normally open and one normally closed contact. And it is selectable trip class 10-15-20-30. XGK

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180129629, 592-EECC, ALB592EECC

Specifications

Length: 3 in
Type: Address Sign
Length: 3 in
Type: Address Sign