Human Interface Module, Remote Hand Held, LCD Display, 1m Cable

Item #: 1039275

Cat #: 22-HIM-A3

UPC: 662453994031

Call for price
Company wide:
0 in stock
Documents & Guides
Human Interface Module, PowerFlex 4, Remote HandHeld, 1 meter Cable, LCD Display, Full Numeric Keypad, Digital Speed Control, Copycat Capable, IP30, NEMA 1

Overview

Human Interface Module, PowerFlex 4, Remote HandHeld, 1 meter Cable, LCD Display, Full Numeric Keypad, Digital Speed Control, Copycat Capable, IP30, NEMA 1

Powerflex Component Class DSI CopyCat Hand Held HIM

Also known as: 662453994031, 22-HIM-A3, ALB22HIMA3

Specifications

Type: Remote Hand Held, Human Interface Module
Length: 1 m
IP/NEMA Rating: IP30
Type: Remote Hand Held, Human Interface Module
IP/NEMA Rating: IP30
Length: 1 m