Contactor, Auxiliary, 1NO/1NC, Side Mount, 10A, Size 6 NEMA

Item #: 1039244

Cat #: 195-GB11

UPC: 662072433966

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Auxiliary, 1 Normally Open, 1 Normally Closed, Side Mount, 10 Amp, for Size 6 NEMA Starter

Overview

Contactor, Auxiliary, 1 Normally Open, 1 Normally Closed, Side Mount, 10 Amp, for Size 6 NEMA Starter
Also known as: 662072433966, 195-GB11, ALB195GB11

Specifications

Poles: 2
Mounting: Side
Amps: 10
Type: Auxiliary Contact
Poles: 2
Amps: 10
Mounting: Side
Type: Auxiliary Contact