Overload Relay, Electronic, Remote Solenoid Reset, 110/120VAC

Item #: 1039218

Cat #: 193-T1RD

UPC: 662074533466

Call for price
Company wide:
0 in stock
Documents & Guides
Overload Relay, Electronic, Remote Solenoid Reset, 110/120 Volt AC, for 193K and 193-T1

Overview

Overload Relay, Electronic, Remote Solenoid Reset, 110/120 Volt AC, for 193K and 193-T1
Also known as: 662074533466, 193-T1RD, ALB193T1RD

Specifications

Volts AC Control: 110/120
Mounting: Device
Type: Remote Sloenoid Reset
Family / Style: 193-T1
Volts AC Control: 110/120
Type: Remote Sloenoid Reset
Mounting: Device
Family / Style: 193-T1