Relay, Overload, 18 - 90A, E1 Plus, Solid State

Item #: 1039134

Cat #: 193-EEGF

UPC: 662074021444

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Overload, E1 Plus, 18 - 90 Amp, Solid State, 3 Phase

Overview

Relay, Overload, E1 Plus, 18 - 90 Amp, Solid State, 3 Phase
Also known as: 662074021444, 193-EEGF, ALB193EEGF

Specifications

Phase: 3
Poles: 3
Mounting: Device
Size: D180, D95
Amps Range: 18 - 90
Phase: 3
Mounting: Device
Amps Range: 18 - 90
Poles: 3
Size: D180, D95