I/O Module, 4 Differential, Voltage/Current Analog Input, 24VDC

Item #: 1038977

Cat #: 1769-IF4

UPC: 662468992930

$ 245.69 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
I/O Module, CompactLogix, 4 Channel, Voltage/Current Analog Input, 24 Volt DC

Overview

I/O Module, CompactLogix, 4 Channel, Voltage/Current Analog Input, 24 Volt DC

Compact I/O™ modules can be used with CompactLogix™ or Compact GuardLogix® controllers. With rack-type features in a rackless design, you'll love the lower cost and a reduced replacement-part inventory. Allen-Bradley® catalog item 1769-IF4 from Rockwell Automation® is a CompactLogix four-point analog input module. It is current and voltage and has four single-ended inputs and 14-bit resolution. XGK

Allen-Bradley, Compact I/O, CompactLogix, and GuardLogix are trademarks of Rockwell Automation, Inc.

Also known as: 662468992930, 1769-IF4, ALB1769IF4

Specifications

Volts DC: 24
Type: I/O Module
Volts DC: 24
Type: I/O Module