Universal Flat-Panel TV Tilting Wall Mount

Item #: 1038959
Cat #: 424752
UPC: 766623424752
$ 35.19 EA
Company wide:
2 in stock
Documents & Guides
Universal Flat-Panel TV Tilting Wall Mount, Supports (1) 37" to 70" Television Up to 165 lbs., Length: 1.81", Width: 25.59", Height: 17.32", Steel

Overview

Universal Flat-Panel TV Tilting Wall Mount, Supports (1) 37" to 70" Television Up to 165 lbs., Length: 1.81", Width: 25.59", Height: 17.32", Steel
Put flat-panel TVs in the right perspective. Overcome odd floor plans, annoying glare and awkward furniture placements that can diminish flat-panel TV experiences. Manhattan Universal Flat-Panel TV Tilting Wall Mounts with smooth, one-touch tilt adjustments help keep images, contrasts and colors clear, sharp and defined. VESA-compliant and constructed of quality materials, Manhattan Universal Flat-Panel TV Tilting Wall Mounts fit a variety of display sizes with a secure and confident above-the-floor installation. Ideal for residential, office, hospitality, classroom and conference room, digital signage and other commercial applications, Manhattan Universal Flat-Panel TV Tilting Wall Mounts bring high-performance LCD or plasma TV enjoyment front and center.
Also known as: 766623424752, 424752, MAN424752

Specifications

Type: Tilt
Weight Capacity: 165 lbs
Type: Tilt
Weight Capacity: 165 lbs

Customer Reviews

No reviews for this product
(0)