Universal Flat-Panel TV Ceiling Mount

Item #: 1038952

Cat #: 423625

UPC: 766623423625

Call for price
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Universal Flat-Panel TV Ceiling Mount, Supports (1) 37" to 70" Up to 110 lbs., Length: 5.12", Width: 34.02", Height: 65.94, Steel

Overview

Universal Flat-Panel TV Ceiling Mount, Supports (1) 37" to 70" Up to 110 lbs., Length: 5.12", Width: 34.02", Height: 65.94, Steel

Upgrade viewing perspectives when wall and floor space is limited or low-level installations are impractical. Manhattan Universal Flat-Panel TV Ceiling Mounts help achieve optimal viewing angles from almost anywhere in the room with precise tilt, 360° swivel and height adjustments that keep images, contrasts and colors clear, sharp and defined. VESA-compliant and constructed of quality materials, Manhattan Universal Flat-Panel TV Ceiling Mounts fit a range of display sizes with a secure and confident overhead installation. An integrated locking system provides added security against theft. Ideal for residential, office, retail, hospitality, classroom, digital signage, video conferencing, surveillance and other commercial applications, Manhattan Universal Flat-Panel TV Ceiling Mounts bring high-performance LCD, LED or plasma TV enjoyment front and center.

Also known as: 766623423625, 423625, MAN423625

Specifications

Type: Ceiling Mount, Flat Panel
Weight Capacity: 110 lbs
Type: Ceiling Mount, Flat Panel
Weight Capacity: 110 lbs