Universal Projector Wall or Ceiling Mount

Item #: 1038948

Cat #: 461207

UPC: 766623461207

$ 17.00 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
Universal Projector Wall or Ceiling Mount, Holds up to 44 lbs., Adjustable Height, Tilt and Swivel, Black

Overview

Universal Projector Wall or Ceiling Mount, Holds up to 44 lbs., Adjustable Height, Tilt and Swivel, Black

Easily put a projector in place and keep it in prime position.


Manhattan Universal Projector Ceiling Mounts hold projectors stable and steady with precise tilt, swivel and height adjustments. Constructed of lightweight, quality materials, Manhattan Universal Projector Ceiling or Wall Mounts fit a range of models with a secure, confident and balanced overhead or wall installation. In some cases, their internal cable management helps conceal unsightly cords and connections for a professional, finished appearance.


Ideal for home theater, auditorium, office, retail, classroom, video conferencing and other commercial applications, Manhattan Universal Projector Ceiling Mounts help focus attention where it matters most. 

Also known as: 766623461207, 461207, MAN461207

Specifications

Weight Capacity: 44 lbs
Type: Ceiling Mount, Projector, Wall Mount
Color: Black
Weight Capacity: 44 lbs
Color: Black
Type: Ceiling Mount, Projector, Wall Mount