Module, Expansion, 8 Point AC Voltage Input, 120VAC

Item #: 1038945

Cat #: 1762-IA8

UPC: 612598207183

Call for price
Company wide:
0 in stock
Documents & Guides
Module, Expansion, MicroLogix, 8 Point AC Voltage Input, 120 Volt AC

Overview

Module, Expansion, MicroLogix, 8 Point AC Voltage Input, 120 Volt AC

MicroLogix™ 1200 programmable logic controller systems are a great fit for tight spaces. But don’t let their small size fool you. They’re powerful enough for a wide range of applications. Allen-Bradley® catalog item 1762-IA8 from Rockwell Automation® is a 120 V AC MicroLogix 1200 eight-point digital input module.

Allen-Bradley and MicroLogix are trademarks of Rockwell Automation, Inc.

Also known as: 612598207183, 1762-IA8, ALB1762IA8

Specifications

Volts AC: 120
Circuits: 8
Type: Expansion Module
Volts AC: 120
Type: Expansion Module
Circuits: 8