Universal Basic LCD Full-Motion Wall Mount

Item #: 1038940

Cat #: 461351

UPC: 766623461351

$ 68.54 EA
Company wide:
0 in stock
Documents & Guides
Universal Basic LCD Full-Motion Wall Mount, Holds One 37" to 70" Flat-Panel or Curved TV up to 88 lbs., Adjustment Options to Tilt, Swivel and Level, Black

Overview

Universal Basic LCD Full-Motion Wall Mount, Holds One 37" to 70" Flat-Panel or Curved TV up to 88 lbs., Adjustment Options to Tilt, Swivel and Level, Black

Overcome odd floor plans, annoying glare and awkward furniture placements that can diminish flat-panel TV experiences. Manhattan Universal Flat-Panel TV Full-Motion Wall Mounts achieve optimal viewing angles from almost anywhere in the room with precise adjustments that keep images, contrasts and colors clear, sharp and defined. VESA-compliant and constructed of quality materials, Manhattan Universal Flat-Panel TV Full-Motion Wall Mounts fit a range of display sizes with a secure and confident above-the-floor installation. Ideal for residential, office, hospitality, classroom and conference room, digital signage and other commercial applications, Manhattan Universal Flat-Panel TV Full-Motion Wall Mounts bring the enjoyment of high-performance LCD or plasma TV front and center.

Also known as: 766623461351, 461351, MAN461351

Specifications

Color: Black
Type: Wall Mount
Mounting: Wall
Color: Black
Mounting: Wall
Type: Wall Mount