Universal LCD Full-Motion Corner Wall Mount

Item #: 1038932

Cat #: 461214

UPC: 766623461214

Call for price
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Universal LCD Full-Motion Corner Wall Mount, Holds One 37" to 63" TV Up to 132 lbs., Adjustment Options to Tilt, Swivel and Level, Black

Overview

Universal LCD Full-Motion Corner Wall Mount, Holds One 37" to 63" TV Up to 132 lbs., Adjustment Options to Tilt, Swivel and Level, Black

Get a room with a view.


Overcome odd floor plans, annoying glare and awkward furniture placements that can diminish flat-panel TV experiences. Manhattan TV Wall Mounts and Carts help achieve optimal viewing angles from almost anywhere in the room. VESA-compliant and constructed of quality materials, Manhattan TV Wall Mounts and Carts fit a range of display sizes with a secure and confident above-the-floor installation.


Ideal for residential, office, hospitality, classroom and conference room, digital signage and other commercial applications, Manhattan Wall Mounts and Carts bring high-performance LCD or plasma TV enjoyment front and center.

Also known as: 766623461214, 461214, MAN461214

Specifications

Type: Wall Mount
Mounting: Wall
Type: Wall Mount
Mounting: Wall