Universal Flat-Panel TV Low-Profile Wall Mount

Item #: 1038918

Cat #: 460934

UPC: 766623460934

$ 19.95 EA
Company wide:
24 in stock
Documents & Guides
Universal Flat-Panel TV Low-Profile Wall Mount, Supports (1) 32” to 55” Television Up to 88 lbs., Length: 0.98", Width: 18.86", Height: 17.13", Steel

Overview

Universal Flat-Panel TV Low-Profile Wall Mount, Supports (1) 32” to 55” Television Up to 88 lbs., Length: 0.98", Width: 18.86", Height: 17.13", Steel

Focus on the TV instead of the mount.

When viewing locations and TV heights are fixed at optimal positions, this Manhattan Universal Flat-Panel TV Low-Profile Wall Mount creates nearly flush, close-to-the-wall installations that enhance thin, modern TV silhouettes. Stationary settings ensure that images, contrasts and colors remain clear, sharp and defined. VESA compliant and constructed of quality materials, Manhattan Universal Flat-Panel TV Low-Profile Wall Mounts fit a variety of display sizes with a secure and confident above-the-floor installation. Lateral adjustments allow televisions to be repositioned for best placement after mounting. Ideal for residential, office, hospitality, classroom, conference room, digital signage and other commercial applications, Manhattan Universal Flat-Panel TV Low-Profile Wall Mounts bring high-performance LCD, LED or plasma TV enjoyment front and center.

Also known as: 766623460934, 460934, MAN460934

Specifications

Type: Low Profile
Weight Capacity: 88 lbs
Type: Low Profile
Weight Capacity: 88 lbs