This product has been discontinued.
This product may not be available in all locations.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
I/O Mounting Chassis, SLC 500, 10 Slot, Modular
Overview
I/O Mounting Chassis, SLC 500, 10 Slot, Modular
Our Bulletin 1746 SLC™ I/O Modules are part of our SLC 500 control platform. Rockwell Automation announces that a number of Bulletin 1746 I/O modules are discontinued and no longer available for sale. Customers are encouraged to migrate to our Compact 5000™ I/O modules used with the Logix control platform.
Also known as: 662468302845, 1746-A10, ALB1746A10
Specifications
| Type: | Chassis |
| Spaces: | 10 |
| Mounting: | Back |
| Height: | 6.730 in |
| Width: | 15.640 in |
| Depth: | 5.710 in |
| Type: | Chassis |
| Mounting: | Back |
| Width: | 15.640 in |
| Spaces: | 10 |
| Height: | 6.730 in |
| Depth: | 5.710 in |