Motor Controller, Protective Module, 480VAC, 90-520A, Line or Load

Item #: 1038834

Cat #: 150-F84L

UPC: 662073065791

Call for price
Company wide:
0 in stock
Documents & Guides
Motor Controller, Protective Module, 480 Volt AC, 90 - 520 Amp, Line or Load

Overview

Motor Controller, Protective Module, 480 Volt AC, 90 - 520 Amp, Line or Load
Also known as: 662073065791, 150-F84L, ALB150F84L

Specifications

Phase: 3
Volts AC: 480
Type: Protective Module
Amps: 90
Amps Range: 90 - 520
Phase: 3
Type: Protective Module
Amps Range: 90 - 520
Volts AC: 480
Amps: 90