Control Tower Base, Size: 70mm, 10cm Pole Mount, Gray Housing, No Cap

Item #: 1038778

Cat #: 855T-GPM10

UPC: 662072703564

Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Base, Size: 70mm, 10cm Pole Mount, Gray Housing, No Cap, 855T Series.

Overview

Control Tower Base, Size: 70mm, 10cm Pole Mount, Gray Housing, No Cap, 855T Series.
Also known as: 662072703564, 855T-GPM10, ALB855TGPM10

Specifications

Color: Gray
Size: 70 mm
Color: Gray
Size: 70 mm