LED Stack Light, Flashing Socket Mount

Item #: 1038690

Cat #: 855E-24GL4

UPC: 611320488005

Call for price
Company wide:
0 in stock
Documents & Guides
50mm Control Tower Stack Light, Flashing Socket Mount LED, 24 Volt AC/DC, Red

Overview

50mm Control Tower Stack Light, Flashing Socket Mount LED, 24 Volt AC/DC, Red

Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.

Also known as: 611320488005, 855E-24GL4, ALB855E24GL4

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Size: 50 mm
Color: Red
Volts AC: 24
Volts DC: 24
Size: 50 mm