Terminal Block, Side Jumper, Insulated, 2P, White

Item #: 1038662
Cat #: 1492-N42
UPC: 662073342137
Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Side Jumper, 2 Pole, Insulated, 6 mm Center to Center, White, 50 in a Package

Overview

Terminal Block, Side Jumper, 2 Pole, Insulated, 6 mm Center to Center, White, 50 in a Package
Also known as: 662073342137, 1492-N42, ALB1492N42

Specifications

Type: Terminal Block, Jumper
Mounting: Screw
Poles: 2
Family / Style: 1492
Type: Terminal Block, Jumper
Poles: 2
Mounting: Screw
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)