Terminal Block, End Barrier, High Density, for Double Deck Blocks

Item #: 1038657

Cat #: 1492-N40

UPC: 662073429012

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, End Barrier, High Density, for Double Deck Blocks, 50 in a Package

Overview

Terminal Block, End Barrier, High Density, for Double Deck Blocks, 50 in a Package

The Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-N40 is an end barrier, a 1492 terminal block accessory from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073429012, 1492-N40, ALB1492N40

Specifications

Type: Terminal Block, End Barrier
Family / Style: 1492
Mounting: DIN Rail
Color: White
Standards: Build America Buy America Compliant
Type: Terminal Block, End Barrier
Mounting: DIN Rail
Standards: Build America Buy America Compliant
Family / Style: 1492
Color: White