LIGHT MODULE 50 MM

Item #: 1038647

Cat #: 855E-20GL4

UPC: 611320488128

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855E-20GL4 LIGHT MODULE 50 MM STACK LIGHT

Overview

AB 855E-20GL4 LIGHT MODULE 50 MM STACK LIGHT
Also known as: 611320488128, 855E-20GL4, ALB855E20GL4

Specifications

Size: 50 mm
Size: 50 mm