AB 855E-12TL6 LIGHT MODULE 50 MM

Item #: 1038631

Cat #: 855E-12TL6

UPC: 611320487732

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855E-12TL6 LIGHT MODULE 50 MM STACK LIGHT

Overview

AB 855E-12TL6 LIGHT MODULE 50 MM STACK LIGHT
Also known as: 611320487732, 855E-12TL6, ALB855E12TL6

Specifications

Size: 50 mm
Size: 50 mm