LIGHT MODULE 50 MM

Item #: 1038619

Cat #: 855E-12FN5

UPC: 611320487480

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855E-12FN5 LIGHT MODULE 50 MM STACK LIGHT

Overview

AB 855E-12FN5 LIGHT MODULE 50 MM STACK LIGHT
Also known as: 611320487480, 855E-12FN5, ALB855E12FN5

Specifications

Size: 50 mm
Size: 50 mm