Terminating Resistor, 121 Ohms, 1%, DeviceNet Round Media

Item #: 1038526

Cat #: 1485A-C2

UPC: 662468461573

Call for price
Company wide:
0 in stock
Documents & Guides
Terminating Resistor, 121 Ohms, 1%, DeviceNet Round Media

Overview

Terminating Resistor, 121 Ohms, 1%, DeviceNet Round Media

Our Connection Devices include Network Media for Ethernet, ControlNet™, DeviceNet™, Power Media, and Safety Connection Systems. We offer many products for DC Micro (M12), AC Micro (1/2), MiniPlus (1, 1-1/8), Mini (7/8), Pico (M8), and M23: cordsets, patchcords, V- and Y-cables, splitters, field attachable connectors, and receptacles. Our I/O Wiring Systems include interface modules and cables that connect through pre-wired cables to digital and analog I/O. We offer several IEC and NEMA terminal blocks to meet your needs.

Also known as: 662468461573, 1485A-C2, ALB1485AC2

Specifications

Type: Terminating Resistor
Ohms: 121
Type: Terminating Resistor
Ohms: 121

Customer Reviews

No reviews for this product
(0)