Fuse Clip Kit, 200A, Type R Fuses

Item #: 1038484
Cat #: 1401-N54
UPC: 611320268997
Call for price
Company wide:
0 in stock
Documents & Guides
Fuse Clip Kit, 200 Amp, Type R Fuses

Overview

Fuse Clip Kit, 200 Amp, Type R Fuses
Also known as: 611320268997, 1401-N54, ALB1401N54

Specifications

Amps: 200
Type: Fuse Clips, Rejection
Volts AC: 250, 600
Amps Range: 101 - 200
Amps: 200
Volts AC: 250, 600
Type: Fuse Clips, Rejection
Amps Range: 101 - 200

Customer Reviews

No reviews for this product
(0)