Switch, Manual Starter, Toggle Type, NEMA 1 Enclosure, 1P

Item #: 1038415

Cat #: 600-TAX4

UPC: 781180193569

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Manual Starter, 1-Pole, NEMA 1 Enclosure, 1 Horse Power, 115 - 277 Volt AC

Overview

Switch, Manual Starter, 1-Pole, NEMA 1 Enclosure, 1 Horse Power, 115 - 277 Volt AC

Bulletin 600 switches offer overload protection for small 1-phase AC/DC motors. NEMA manual motor starting switches from Allen-Bradley® are designed for use on motor starting installation. Catalog item 600-TAX4 from Rockwell Automation® is a one-pole, toggle NEMA single phase manual starting switch. It is a type 1 general purpose enclosure, switch only, surface mounting.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180193569, 600-TAX4, ALB600TAX4

Specifications

Horsepower: 1
Type: Switch, Manual Starter
IP/NEMA Rating: NEMA 1
Poles: 1
Horsepower: 1
IP/NEMA Rating: NEMA 1
Type: Switch, Manual Starter
Poles: 1