Fuse Clip Kit, 30A, Class J / H

Item #: 1038401
Cat #: 1401-N42
UPC: 781180206474
Call for price
Company wide:
0 in stock
Documents & Guides
Fuse Clip Kit, 30 Amp, Class J / H

Overview

Fuse Clip Kit, 30 Amp, Class J / H
Fuse Clip Kit, Fuse Class1401-N42 Fuse Clip Kit,30 A at 600V or 60 A at 250V with Class H Fuses,60 A at 250 or 600V with Class J Fuses,Class H and J,For 1494C,1494F, 1494G, 1494M and 1494V Disconnect Switches,250 - 600V,6 Clips and Hardware
Also known as: 781180206474, 1401-N42, ALB1401N42

Specifications

Type: Replacement, Fuse Clip
Amps: 30
Volts AC: 600
Amps Range: 30, 0
Type: Replacement, Fuse Clip
Volts AC: 600
Amps: 30
Amps Range: 30, 0

Customer Reviews

No reviews for this product
(0)