Contact Block, 1NO/1NC, Small Screw Terminals, 22.5mm

Item #: 1038370

Cat #: 800M-XAS

UPC: 781180236488

Call for price
Company wide:
0 in stock
Documents & Guides
Contact Block, 1 Normally Open, 1 Normally Closed, Standard, Small Screw, Terminals, with Pressure Plate, 22.5 mm

Overview

Contact Block, 1 Normally Open, 1 Normally Closed, Standard, Small Screw, Terminals, with Pressure Plate, 22.5 mm
Also known as: 781180236488, 800M-XAS, ALB800MXAS

Specifications

Type: Contact Block
Size: 22.5 mm
Standards: Build America Buy America Compliant
Type: Contact Block
Standards: Build America Buy America Compliant
Size: 22.5 mm