This product may not be available in all locations.

Timer, Pneumatic, On Delay, Right Hand Mount, 600VAC, 10A
Item #: 1038345
Cat #: 596-TR32
UPC: 781180250811
Call for price
Company wide:
0
in stock
Documents & Guides
Timer, Pneumatic, On Delay, Right Hand Attachment, 600 Volt AC, 10 Amp
Overview
Timer, Pneumatic, On Delay, Right Hand Attachment, 600 Volt AC, 10 Amp
Also known as: 781180250811, 596-TR32, ALB596TR32
Specifications
| Type: | On Delay, Pneumatic, Timer |
| Amps: | 10 |
| Volts AC: | 600 |
| Standards: | Build America Buy America Compliant |
| Type: | On Delay, Pneumatic, Timer |
| Volts AC: | 600 |
| Amps: | 10 |
| Standards: | Build America Buy America Compliant |