Custom Engraved Nameplate, 30MM,White, Plastic, Standard, 800H

Item #: 1038207

Cat #: 800H-W1E

UPC: 781180564789

Call for price
Company wide:
0 in stock
Documents & Guides
Custom Engraved Nameplate, 30MM, White Background, Plastic, Standard Size, 800H Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.

Overview

Custom Engraved Nameplate, 30MM, White Background, Plastic, Standard Size, 800H Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.
Also known as: 781180564789, 800H-W1E, ALB800HW1E

Specifications

Size: Standard
Material: Plastic
Color: White
Standards: Build America Buy America Compliant
Size: Standard
Color: White
Material: Plastic
Standards: Build America Buy America Compliant