Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Both

Item #: 1038173

Cat #: 800T-H33

UPC: 781180629839

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Both, D018 Key Code, Operator Only, NEMA 4/13

Overview

Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Both, D018 Key Code, Operator Only, NEMA 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-H33 from Rockwell Automation® is a two-position, 30 mm selector switch. It is locking both. And it is standard key and it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180629839, 800T-H33, ALB800TH33

Specifications

Size: 30 mm
Type: 2-Position, Keyed, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Type: 2-Position, Keyed, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4