30.5 Mm, Corrosion Resistant Potentiometer

Item #: 1037866

Cat #: E34PDB1F25

UPC: 782113894126

$ 625.07 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Corrosion Resistant Potentiometer, Complete Unit, 10,000 Ohms, 2 Watts, 60 VAC/VDC

Overview

30.5 Mm, Corrosion Resistant Potentiometer, Complete Unit, 10,000 Ohms, 2 Watts, 60 VAC/VDC
Also known as: 782113894126, E34PDB1F25, CUTE34PDB1F25

Specifications

Wattage: 2
Type: Corrosion Resistant
Ohms: 10 k
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Wattage: 2
Ohms: 10 k
Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4