FLUSH PB Y 1NO

Item #: 1037854

Cat #: E34PB4-53X

UPC: 782113792415

$ 133.81 EA
Company wide:
0 in stock
Eaton, 30.5 mm Watertight/Oiltight Corrosion Resistant Pushbutton,Factory assembled,Yellow,Plastic Actuator,1NO,Non-illuminated,Flush mounting,NEMA 3, 3R, 4, 4X, 12, 13,Momentary,30.5 mm,Flush Pushbutton,E34 Series

Overview

Eaton, 30.5 mm Watertight/Oiltight Corrosion Resistant Pushbutton,Factory assembled,Yellow,Plastic Actuator,1NO,Non-illuminated,Flush mounting,NEMA 3, 3R, 4, 4X, 12, 13,Momentary,30.5 mm,Flush Pushbutton,E34 Series

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.

Also known as: 782113792415, E34PB4-53X, CUTE34PB453X

Specifications

Mounting: Flush
Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Flush
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Corrosion Resistant