FLUSH PB G 1NC 1NO

Item #: 1037844

Cat #: E34PB3-1

UPC: 782113830643

$ 182.40 EA
Company wide:
0 in stock
E34, 30.5 mm, Corrosion Resistant, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Green actuator, Flush, 1NO-1NC

Overview

E34, 30.5 mm, Corrosion Resistant, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Green actuator, Flush, 1NO-1NC

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.

Also known as: 782113830643, E34PB3-1, CUTE34PB31

Specifications

Mounting: Flush
Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Flush
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Corrosion Resistant