ETN E34KGHB2 30.5 mm, Corrosion Res

Item #: 1037627

Cat #: E34KGHB2

UPC: 782113907154

$ 315.28 EA
Company wide:
0 in stock

Overview

C-H E34KGHB2 30.5 MM CORROSIO
Also known as: 782113907154, E34KGHB2, CUTE34KGHB2

Specifications

Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4