IEC Enclosure, 22.5mm, Push Button, Momentary, START/STOP, ON/OFF

Item #: 1037593

Cat #: 198-MS24

UPC: 884951883024

Call for price
Company wide:
0 in stock
Documents & Guides
IEC Enclosure, 22.5mm, Push Button, Momentary, START/STOP, ON/OFF, Kit

Overview

IEC Enclosure, 22.5mm, Push Button, Momentary, START/STOP, ON/OFF, Kit
Also known as: 884951883024, 198-MS24, ALB198MS24

Specifications

Size: 22.5 mm
Mounting: Cover
Type: IEC Enclosure, Push Button Kit
Size: 22.5 mm
Type: IEC Enclosure, Push Button Kit
Mounting: Cover