Thermostat, 1-Pole, 22A, 120-277V, White

Item #: 0103758

Cat #: K101

UPC: 093319205761

$ 34.96 EA
Company wide:
50 in stock
Thermostat, 1-Pole, 22 Amp, 120-277 Volt, White

Overview

Thermostat, 1-Pole, 22 Amp, 120-277 Volt, White

The K101 & K102 Series thermostats have a larger, more sensitive, mechanical bi-metal sensor that improves temperature accuracy to ± 3° F. This feature achieves a better comfort level with a reduced temperature swing as compared to economy models. Modem appearance with large knob for easy adjustments. No ground wire required, making installation fast and easy. Now That’s Smart! Clean, beveled style suits any decor. Sits flush against wall. Includes °C and °F control dials. Bi-metal mechanical sensing element. Operates 41° - 90° F ( 3°- 32°C). Mounts directly to a 2x4 inch vertical electrical outlet box. Large knob allows easy adjustment to all temperatures. Single or Double Pole (positive off) available. No ground wire design. 1-year limited warranty.

Also known as: 093319205761, K101, KNGK101, cable heat

Specifications

Poles: 1
Color: White
Volts AC Range: 120 - 277
Poles: 1
Volts AC Range: 120 - 277
Color: White