Operating Handle, Red/Yellow, Test Mode, Padlockable, 194R to 60A

Item #: 1037502

Cat #: 194R-PYT

UPC: 885630243351

Call for price
Company wide:
0 in stock
Documents & Guides
Operating Handle, Rotary, Red/Yellow, Test Mode, Padlockable, for 194R up to 60 Amp, NEMA 3/3R/4/4X/12, IP66

Overview

Operating Handle, Rotary, Red/Yellow, Test Mode, Padlockable, for 194R up to 60 Amp, NEMA 3/3R/4/4X/12, IP66

Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-PYT from Rockwell Automation® is a 194R accessory. It is a red and yellow disconnect switch handle with IP66-NEMA type 3R-3-12-4-4X ingress protection. It is padlockable handle with test mode, and it accepts 3 padlocks. It is for use with 194A up to 60 A disconnect switches.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630243351, 194R-PYT, ALB194RPYT

Specifications

IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Door
Type: Operating Handle, Test Mode
Color: Red/Yellow
Amps: 60
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Operating Handle, Test Mode
Amps: 60
Mounting: Door
Color: Red/Yellow
Standards: Build America Buy America Compliant