This product may not be available in all locations.

Disconnect Switch, Terminal Lugs, 300MCM, 100-200A
Item #: 1037495
Cat #: 194R-TL1
UPC: 885630276335
Call for price
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Terminal Lugs, 300 MCM, 100 - 200 Amp, 3 per Package
Overview
Disconnect Switch, Terminal Lugs, 300 MCM, 100 - 200 Amp, 3 per Package
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-TL1 from Rockwell Automation® is a 194R accessory. It is a terminal lug kit for UL non-fused switches 100-200 A and UL fused switches 200 A. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630276335, 194R-TL1, ALB194RTL1
Specifications
| Phase: | 3 |
| Type: | Terminal Lug |
| Mounting: | Device |
| Gauge: | 300 kcmil |
| Amps Range: | 100 - 200 |
| Phase: | 3 |
| Mounting: | Device |
| Amps Range: | 100 - 200 |
| Type: | Terminal Lug |
| Gauge: | 300 kcmil |