Disconnect Switch, Terminal Lugs, 2 x 350MCM, 400A, 3P

Item #: 1037491

Cat #: 194R-TL5

UPC: 885630276373

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Terminal Lugs, 2 x 350 MCM, 400 Amp, 3 per Package

Overview

Disconnect Switch, Terminal Lugs, 2 x 350 MCM, 400 Amp, 3 per Package

Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-TL5 from Rockwell Automation® is a 194R accessory. It is a terminal lug kit for use with UL fused and non-fused switches: 400 A.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630276373, 194R-TL5, ALB194RTL5

Specifications

Phase: 3
Type: Terminal Lug
Amps: 400
Mounting: Device
Gauge: 350 kcmil
Phase: 3
Amps: 400
Gauge: 350 kcmil
Type: Terminal Lug
Mounting: Device