Contactor, Definite Purpose, Auxiliary Contacts, 1NO/1NC, 20-40A

Item #: 1037018

Cat #: 400-AB1

UPC: 611320388374

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Definite Purpose, Auxiliary Contacts, 1 Normally Open, 1 Normally Closed, 20 - 40 Amp, with Quick Connects, and Screw Terminals

Overview

Contactor, Definite Purpose, Auxiliary Contacts, 1 Normally Open, 1 Normally Closed, 20 - 40 Amp, with Quick Connects, and Screw Terminals
Also known as: 611320388374, 400-AB1, ALB400AB1

Specifications

Poles: 2
Type: Contactor, Auxiliary Contacts
Family / Style: 400
Mounting: Device
Amps: 20, 40
Poles: 2
Family / Style: 400
Amps: 20, 40
Type: Contactor, Auxiliary Contacts
Mounting: Device