Terminal Lugs, for 194R-NH100P3, 4AWG - 500KCMIL

Item #: 1036625

Cat #: 199-LG1

UPC: 662072280324

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Lug, for 194R-NH100P3, EC, Fused and Non-Fused Disconnect, 4 AWG - 500 KCMIL

Overview

Terminal Lug, for 194R-NH100P3, EC, Fused and Non-Fused Disconnect, 4 AWG - 500 KCMIL
Also known as: 662072280324, 199-LG1, ALB199LG1

Specifications

Poles: 3
Mounting: Device
Allowable Gauge Range: 4 - 500
Poles: 3
Allowable Gauge Range: 4 - 500
Mounting: Device