IEC Enclosure, 22.5mm, Push Button, Momentary, START/STOP, ON/OFF

Item #: 1036569

Cat #: 198-MS3

UPC: 662072478813

Call for price
Company wide:
0 in stock
Documents & Guides
IEC Enclosure, 22.5mm, Push Button, Momentary, Flush Green 1/START, Extended Red 0/STOP, Metal Lift Off Cover, Kit

Overview

IEC Enclosure, 22.5mm, Push Button, Momentary, Flush Green 1/START, Extended Red 0/STOP, Metal Lift Off Cover, Kit
Also known as: 662072478813, 198-MS3, ALB198MS3

Specifications

Color: Red/Green
Size: 22.5 mm
Mounting: Cover
Type: IEC Enclosure, Push Button Kit
Standards: Build America Buy America Compliant
Color: Red/Green
Mounting: Cover
Standards: Build America Buy America Compliant
Size: 22.5 mm
Type: IEC Enclosure, Push Button Kit