This product may not be available in all locations.

DIN Rail, HD, Symmetrical, Zinc Plated, Steel, 1m x 35mm x 7.5mm
Item #: 1036562
Cat #: 199-DR4
UPC: 662072510872
Call for price
Company wide:
0
in stock
Documents & Guides
DIN Rail, Heavy Duty, Zinc Plated Chromated Steel, 1 meter x 35 mm x 7.5 mm, Symmetrical, Non-Slotted, 5 per Package
Overview
DIN Rail, Heavy Duty, Zinc Plated Chromated Steel, 1 meter x 35 mm x 7.5 mm, Symmetrical, Non-Slotted, 5 per Package
DIN rails are the metal rails inside an electrical enclosure that are used to mount circuit breakers and other types of electrical equipment. Although DIN rails have a relatively simple design, they’re extremely important for the installation, maintenance and operation of electrical equipment.
Also known as: 662072510872, 199-DR4, ALB199DR4
Specifications
| Length: | 1 m |
| Width: | 35 mm |
| Material: | Steel |
| Depth: | 7.500 mm |
| Length: | 1 m |
| Material: | Steel |
| Width: | 35 mm |
| Depth: | 7.500 mm |