Legend Plate, Blank, 48mm x 48mm

Item #: 1036547

Cat #: 194L-B4

UPC: 662072584736

Call for price
Company wide:
0 in stock
Documents & Guides
Legend Plate, Blank, 48 mm x 48 mm, for 194L, 10 per Package

Overview

Legend Plate, Blank, 48 mm x 48 mm, for 194L, 10 per Package
Also known as: 662072584736, 194L-B4, ALB194LB4

Specifications

Type: Legend Plate
Size: 48 x 48 mm
Type: Legend Plate
Size: 48 x 48 mm