This product may not be available in all locations.

DIN Rail, Symmetrical, Zinc Plated, Steel, 2m x 35mm x 7.5mm
Item #: 1036377
Cat #: 199-DR2
UPC: 662073219644
Call for price
Company wide:
7
in stock
Documents & Guides
DIN Rail, Zinc Plated Chromated Steel, 2 meter x 35 mm x 7.5 mm, Symmetrical, Slotted, 10 per Package
Overview
DIN Rail, Zinc Plated Chromated Steel, 2 meter x 35 mm x 7.5 mm, Symmetrical, Slotted, 10 per Package
Mounting rails allow many blocks to be fastened in a panel with only a few screws to anchor the rail to the panel. Mounting rails allow easy installation and removal of a block in a row.
Also known as: 662073219644, 199-DR2, ALB199DR2
Specifications
| Length: | 2 m |
| Width: | 35 mm |
| Material: | Steel |
| Depth: | 7.500 mm |
| Length: | 2 m |
| Material: | Steel |
| Width: | 35 mm |
| Depth: | 7.500 mm |